Motion
CHHJ-614HY-8 256TC

SUMITOMO DRIVE TECH
CHHJ-614HY-8 256TC

08:1 Reduction, 8:1 Ratio, C-Face Input Type, Solid Output Type, Horizontal
MI ITEM #02490619
MFR #CHHJ-614HY-8 256TC
Your Price$5,731.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-614HY-8 256TC

08:1 Reduction, 8:1 Ratio, C-Face Input Type, Solid Output Type, Horizontal
MI ITEM #02490619
MFR #CHHJ-614HY-8 256TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,731.87/each(List $7,164.84)

Overview

Mfr description
CHHJ-614HY-8 256TC REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    8:1
  • Ratio
    8:1
  • Input Type
    C-Face
  • Reduction
    08:1
  • NEMA / IEC Frame Size
    256TC
  • Mounting
    Horizontal
  • Case Size
    614HY
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    8:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text