Overview
Mfr description
CHHJ-616HY-13 256TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio13:1
- Actual Ratio13:1
- Input TypeC-Face
- Reduction13:1
- MountingFoot Mount
- NEMA / IEC Frame Size256TC
- Housing Material52/100 bearing-grade steel
- Case Size616HY
- Input StyleNEMA C-Face
- Nominal Ratio13:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data