Overview
Mfr description
CHHJ-614HY-15 256TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio15:1
- Actual Ratio15:1
- Reduction15:1
- NEMA / IEC Frame Size256TC
- MountingFoot Mount
- Case Size614HY
- Standards MetAGMA
- Nominal Ratio15:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data