Motion
CHHJ-616HY-15 256TC

SUMITOMO DRIVE TECH
CHHJ-616HY-15 256TC

15:1 Reduction, 15:1 Ratio, C-Face Input Type, Solid Output Type, Horizontal, Bearing Grade Steel Housing Material
MI ITEM #02490642
MFR #CHHJ-616HY-15 256TC
List Price$9,523.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-616HY-15 256TC

15:1 Reduction, 15:1 Ratio, C-Face Input Type, Solid Output Type, Horizontal, Bearing Grade Steel Housing Material
MI ITEM #02490642
MFR #CHHJ-616HY-15 256TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,523.82/each for your price

Overview

Mfr description
CHHJ-616HY-15 256TC REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    15:1
  • Ratio
    15:1
  • Input Type
    C-Face
  • Reduction
    15:1
  • NEMA / IEC Frame Size
    256TC
  • Mounting
    Horizontal
  • Housing Material
    Bearing Grade Steel
  • Case Size
    616HY
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    15:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text