Overview
Mfr description
CHHJ-6175Y-17 256TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio17:1
- Actual Ratio17:1
- Input TypeC-Face
- NEMA / IEC Frame Size256TC
- MountingFoot Mount, Horizontal
- Nominal Ratio17:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Solid Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data