Motion
CHHJ-6175Y-29 256TC

SUMITOMO DRIVE TECH
CHHJ-6175Y-29 256TC

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #02490681
MFR #CHHJ-6175Y-29 256TC
List Price$11,000.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6175Y-29 256TC

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #02490681
MFR #CHHJ-6175Y-29 256TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,000.14/each for your price

Overview

Mfr description
CHHJ-6175Y-29 256TC REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Reduction
    29:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    256TC
  • Case Size
    6175
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text