Motion
CHHJ-6190Y-43 256TC

SUMITOMO DRIVE TECH
CHHJ-6190Y-43 256TC

43:1 Reduction, 43:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #02490703
MFR #CHHJ-6190Y-43 256TC
Price$17,756.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6190Y-43 256TC

43:1 Reduction, 43:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #02490703
MFR #CHHJ-6190Y-43 256TC

Mfr description
CHHJ-6190Y-43 256TC REDUCER & ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,756.63/each

Specifications

Dimensions

  • Case Size
    6190Y
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    256TC
  • Ratio
    43:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid shaft
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)