Overview
Mfr description
CHHJ-6180Y-29 284TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Reduction29:1
- MountingFoot Mount
- NEMA / IEC Frame Size284TC
- Nominal Ratio29:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data