Overview
Mfr description
CHHJ-6190Y-35 284TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Input TypeC-Face
- Reduction35:1
- MountingFoot Mount
- NEMA / IEC Frame Size284TC
- Nominal Ratio35:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data