Overview
Mfr description
CHHJ-6185Y-11 286TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio11:1
- Actual Ratio11:1
- Reduction11:1
- MountingHorizontal
- NEMA / IEC Frame Size286TC
- Housing Material52/100 bearing-grade steel
- Case Size6185Y
- Input StyleNEMA C-Face
- Standards MetAGMA
- Nominal Ratio11:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data