Overview
Mfr description
CHHJ-6175Y-15 286TC REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio15:1
- Actual Ratio15:1
- Reduction15:1
- MountingFoot Mount
- NEMA / IEC Frame Size286TC
- Nominal Ratio15:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data