Motion
CHHJ-6185Y-29 324TC

SUMITOMO DRIVE TECH
CHHJ-6185Y-29 324TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount
Mi Item #02491000
MFR #CHHJ-6185Y-29 324TC
Price$14,734.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6185Y-29 324TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount
Mi Item #02491000
MFR #CHHJ-6185Y-29 324TC

Mfr description
CHHJ-6185Y-29 324TC REDUCER & ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,734.89/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    324TC
  • Ratio
    29:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • Output Bore Type
    Single Keyway
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)