Motion
CHHJ-6225Y-43 324TC

SUMITOMO DRIVE TECH
CHHJ-6225Y-43 324TC

Inline Speed Reducer - Single Reduction, 43:1 Ratio, C-Face Input Type, 2-1/8 in Input Size, 4-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #02491018
MFR #CHHJ-6225Y-43 324TC
Price$37,975.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6225Y-43 324TC

Inline Speed Reducer - Single Reduction, 43:1 Ratio, C-Face Input Type, 2-1/8 in Input Size, 4-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #02491018
MFR #CHHJ-6225Y-43 324TC

Mfr description
CHHJ-6225Y-43 324TC REDUCER & ADAPTER
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,975.90/each

Specifications

Dimensions

  • Case Size
    6225Y
  • Housing Height
    24.02 in
  • Input Size
    2-1/8 in
  • Manufacturer Reducer Size
    6225
  • Maximum Output Torque
    111496.26456274593
  • NEMA / IEC Frame Size
    324TC
  • Output Shaft Diameter
    4-7/8 in
  • Ratio
    43:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    75.750 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    17363.46 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
  • UPC_NO
    690825035198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)