Motion
CHHJ-6205Y-21 326TC

SUMITOMO DRIVE TECH
CHHJ-6205Y-21 326TC

Inline Speed Reducer - Single Reduction, 21:1 Ratio, C-Face Input Type, 1-3/4 in Input Size, Solid Output Type, 3-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #02491058
MFR #CHHJ-6205Y-21 326TC
List Price$22,860.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6205Y-21 326TC

Inline Speed Reducer - Single Reduction, 21:1 Ratio, C-Face Input Type, 1-3/4 in Input Size, Solid Output Type, 3-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #02491058
MFR #CHHJ-6205Y-21 326TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,860.92/each for your price

Overview

Mfr description
CHHJ-6205Y-21 326TC REDUCER & ADAPTER
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Ratio
    21:1
  • Input Type
    C-Face
  • Input Size
    1-3/4 in
  • Output Shaft Diameter
    3-7/8 in
  • Reduction
    Single
  • NEMA / IEC Frame Size
    326TC
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6205
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    57044.18750928511
  • Max Input Horsepower
    79.357 hp @ 1750 rpm
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    13174.87 lb
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    21:1
  • Housing Height
    20.87 in
  • Manufacturer Catalog Number
    03.601.50.013
  • UPC_NO
    690825033767
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text