Motion
CHHJ-6195Y-25 326TC

SUMITOMO DRIVE TECH
CHHJ-6195Y-25 326TC

Inline Speed Reducer - Single Reduction, 25:1 Ratio, C-Face Input Type, 1-1/2 in Input Size, 3-5 in in/8 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #02491065
MFR #CHHJ-6195Y-25 326TC
Price$18,582.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6195Y-25 326TC

Inline Speed Reducer - Single Reduction, 25:1 Ratio, C-Face Input Type, 1-1/2 in Input Size, 3-5 in in/8 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #02491065
MFR #CHHJ-6195Y-25 326TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,582.74/each

Specifications

Dimensions

  • Housing Height
    21.22 in
  • Input Size
    1-1/2 in
  • Manufacturer Reducer Size
    6195
  • Maximum Output Torque
    46413.56129472447
  • NEMA / IEC Frame Size
    326TC
  • Output Shaft Diameter
    3-5 in in/8 in
  • Ratio
    25:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    54.237 hp @ 1750 rpm
  • Mounting
    Horizontal
  • Overhung Load Capacity
    7319.57 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
  • UPC_NO
    690825032920

Overview

Mfr description
CHHJ-6195Y-25 326TC REDUCER & ADAPTER
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought