Overview
Mfr description
CNHJ-6065Y-21 56C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Reduction21:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Nominal Ratio21:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Solid Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data