Specifications
Dimensions
- Case Size6065
- NEMA / IEC Frame Size56C
- Ratio25:1
Details
- Input TypeC-Face
- MountingFoot Mount
- Reducer TypeCycloidal
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)