Motion
CNHJ-6065Y-43 56C

SUMITOMO DRIVE TECH
CNHJ-6065Y-43 56C

Inline Speed Reducer - Single Reduction, 43:1 Ratio, C-Face Input Type, 1/2 in Input Size, 1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02491122
MFR #CNHJ-6065Y-43 56C
List Price$1,454.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6065Y-43 56C

Inline Speed Reducer - Single Reduction, 43:1 Ratio, C-Face Input Type, 1/2 in Input Size, 1/2 in Output Shaft Diameter, Foot Mount, Cast Iron, Ductile Iron Housing Material
MI ITEM #02491122
MFR #CNHJ-6065Y-43 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,454.33/each for your price

Overview

Mfr description
CNHJ-6065Y-43 56C REDUCER & ADAPTER

Specifications

  • Reducer Type
    Inline
  • Ratio
    43:1
  • Input Type
    C-Face
  • Input Size
    1/2 in
  • Output Shaft Diameter
    1/2 in
  • Reduction
    Single
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    6065
  • Housing Material
    Cast Iron, Ductile Iron
  • Maximum Output RPM
    40.700 @ 1750 rpm input
  • Maximum Output Torque
    266 in-lbs @ 1165 rpm
  • Housing Dimensions
    5.67 x 3.31 x 5.31 in
  • Max Input Horsepower
    0.150 hp @ 1750 rpm
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    265 lb
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Series
    Cyclo 6000
  • Nominal Ratio
    43:1
  • Housing Height
    5.31 in
  • Housing Length
    5.67 in
  • Housing Width
    3.31 in
  • Manufacturer Catalog Number
    03.601.50.013
  • UPC_NO
    690825005528
  • Weight
    10.00 lbs
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text