Overview
Mfr description
CNHJ-6065Y-8 56C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio8:1
- Actual Ratio8:1
- Input TypeC-Face
- Reduction08:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Housing Material52/100 bearing-grade steel
- Case Size6065Y
- Nominal Ratio8:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data