Overview
Mfr description
CNHJ-6070Y-29 56C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Input TypeC-Face
- Reduction29:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data