Overview
Mfr description
CNHJ-6070Y-43 56C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio43:1
- Actual Ratio43:1
- Reduction43:1
- MountingAny Mounting Direction
- NEMA / IEC Frame Size56C
- Nominal Ratio43:1
- SeriesCyclo 6000
- Output Bore TypeSolid shaft
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data