Overview
Mfr description
CNHJ-6075Y-25 56C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio25:1
- Actual Ratio25:1
- Input TypeC-Face
- Reduction25:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Case Size6075
- Standards MetAGMA
- Nominal Ratio25:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data