Motion
CNHJ-6080Y-35 56C

SUMITOMO DRIVE TECH
CNHJ-6080Y-35 56C

35:1 Reduction, 35:1 Ratio, C-Face Input Type, Horizontal, Bearing Grade Steel Housing Material
MI ITEM #02491180
MFR #CNHJ-6080Y-35 56C
List Price$1,601.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6080Y-35 56C

35:1 Reduction, 35:1 Ratio, C-Face Input Type, Horizontal, Bearing Grade Steel Housing Material
MI ITEM #02491180
MFR #CNHJ-6080Y-35 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,601.96/each for your price

Overview

Mfr description
CNHJ-6080Y-35 56C REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    35:1
  • Input Type
    C-Face
  • Reduction
    35:1
  • Mounting
    Horizontal
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6080Y
  • Standards Met
    AGMA
  • Nominal Ratio
    35:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text