Motion
CNHJ-6080Y-21 56C

SUMITOMO DRIVE TECH
CNHJ-6080Y-21 56C

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #02491185
MFR #CNHJ-6080Y-21 56C
Your Price$1,393.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6080Y-21 56C

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #02491185
MFR #CNHJ-6080Y-21 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,393.01/each(List $1,601.96)

Overview

Mfr description
CNHJ-6080Y-21 56C REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    21:1
  • Actual Ratio
    21:1
  • Input Type
    C-Face
  • Reduction
    21:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Case Size
    6080Y
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    21:1
  • Series
    Cyclo 6000
  • Output Bore Type
    Solid shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text