Overview
Mfr description
CNHJ-6085Y-51 56C REDUCER & ADAPTER
Specifications
- Reducer TypeCycloidal
- Ratio51:1
- Actual Ratio51:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Standards MetAGMA
- Nominal Ratio51:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data