Motion
CNHJ-6090Y-87 56C

SUMITOMO DRIVE TECH
CNHJ-6090Y-87 56C

Inline Speed Reducer - Single Reduction, 87:1 Ratio, C-Face Input Type, 5/8 in Input Size, 1-1/8 in Output Shaft Diameter, Any Mounting Direction, Cast Iron, Ductile Iron Housing Material
MI ITEM #02491210
MFR #CNHJ-6090Y-87 56C
List Price$1,919.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6090Y-87 56C

Inline Speed Reducer - Single Reduction, 87:1 Ratio, C-Face Input Type, 5/8 in Input Size, 1-1/8 in Output Shaft Diameter, Any Mounting Direction, Cast Iron, Ductile Iron Housing Material
MI ITEM #02491210
MFR #CNHJ-6090Y-87 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,919.20/each for your price

Overview

Mfr description
CNHJ-6090Y-87 56C REDUCER & ADAPTER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    87:1
  • Ratio
    87:1
  • Input Type
    C-Face
  • Input Size
    5/8 in
  • Output Shaft Diameter
    1-1/8 in
  • Reduction
    Single
  • Mounting
    Any Mounting Direction
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    6090
  • Housing Material
    Cast Iron, Ductile Iron
  • Case Size
    6090Y
  • Maximum Output RPM
    20.100 @ 1750 rpm input
  • Maximum Output Torque
    1330 in-lbs @ 870 rpm
  • Housing Dimensions
    7.09 x 5.31 x 6.89 in
  • Max Input Horsepower
    0.280 hp @ 1750 rpm
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    750 lb
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Series
    Cyclo 6000
  • Nominal Ratio
    87:1
  • Housing Height
    6.89 in
  • Housing Length
    7.09 in
  • Housing Width
    5.31 in
  • Output Bore Type
    Keyed Solid Shaft
  • UPC_NO
    690825007935
  • Weight
    31.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text