Motion
CNHM01-6060YC-6 1/8HP 230/460V

SUMITOMO DRIVE TECH
CNHM01-6060YC-6 1/8HP 230/460V

CNHM01-6060YC-6 1/8HP 230/460V
Mi Item #02491226
MFR #CNHM01-6060YC-6 1/8HP 230/460V
Price$1,137.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM01-6060YC-6 1/8HP 230/460V

CNHM01-6060YC-6 1/8HP 230/460V
Mi Item #02491226
MFR #CNHM01-6060YC-6 1/8HP 230/460V

Mfr description
CNHM01-6060YC-6 1/8HP 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,137.08/each

Specifications

Dimensions

  • Overall Height
    4.3300 in, 110 mm
  • Overall Length
    8.9000 in, 226 mm
  • Overall Width
    5.6700 in, 144 mm

Details

  • Bearings
    Ball Bearing
  • Body Material
    Cast Iron
  • Bracket 1
    Universal Foot Mount
  • Cylinder Suffix
    YC
  • Mounting Type
    Universal Foot Mount
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    Solid Shaft
  • Safety Options
    Built In Brake
  • Series
    CYCLO 6000
  • Special Applications
    Inverter Duty
  • Type
    Gearmotor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)