Motion
F74G-3A-MB
Minature Filter - 1, 40 µm, 112 scfm, 0.3750 in Ports, Metal, Automatic Drain, Metal Bowl with Sight Glass
Mi Item #02491554
MFR #F74G-3A-MB
Price$287.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Minature Filter - 1, 40 µm, 112 scfm, 0.3750 in Ports, Metal, Automatic Drain, Metal Bowl with Sight Glass
Mi Item #02491554
MFR #F74G-3A-MB

Mfr description
F74G-3A-MB FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.28/each

Specifications

Dimensions

  • Body Size
    0.3750 in
  • Port Size
    0.3750 in
  • Weight
    1.84 lbs

Details

  • Additional Details
    40-micron element | 7 oz. reservoir | Quick-release bayonet bowl | Prismatic lens liquid level indicator | Particle removal per ISO 8573-1, Class 5, and Class 3
  • Bowl Capacity
    7 oz
  • Bowl Material
    Metal
  • Bowl Options
    Metal Bowl with Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Element Material
    Metal
  • Element Type
    Metal
  • Filter Rating
    40 μm
  • Flow Rate
    112 scfm
  • Maximum Air Flow
    112 scfm
  • Maximum Flow Rate
    112 scfm
  • Micron Rating
    40 µm
  • Series
    1
  • Standard Cubic Feet Per Minute
    112 scfm
  • Standards Met
    ISO 8573-1
  • Thread Standard
    NPT
  • Type
    Airline Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)