Motion
1238L
Air Powered Polisher - 3000 rpm Max Speed, 8 in Backing Pad
Mi Item #02491902
MFR #1238L
Price$1,598.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Powered Polisher - 3000 rpm Max Speed, 8 in Backing Pad
Mi Item #02491902
MFR #1238L

Mfr description
1238L POLISHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,598.70/each

Specifications

Dimensions

  • Backing Pad Diameter
    8 in
  • Overall Length
    11.30 in
  • Tool Spindle Thread
    5/8-11 in
  • Tool Weight
    7.9 lb

Details

  • Includes
    Wool Polishing Pad
  • Maximum Speed
    3000 rpm
  • Switch Type
    Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)