Motion
1290L
Vertical Air Disc Sander - 1.00 hp, 7.00 in Pad, 30.00 cfm @ Load, Side Exhaust
Mi Item #02491906
MFR #1290L
Price$1,207.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Air Disc Sander - 1.00 hp, 7.00 in Pad, 30.00 cfm @ Load, Side Exhaust
Mi Item #02491906
MFR #1290L

Mfr description
1290L SANDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,207.38/each

Specifications

Dimensions

  • Arbor Size
    5/8 in to 11 in
  • Hose Size
    1/2 in
  • Inlet Size
    0.250 in
  • Overall Length
    7.2 in
  • Pad Size
    7.00 in
  • Tool Weight
    4.1 lbs

Details

  • Air Consumption @ Load
    30.00 cfm
  • Air Inlet
    1/4 in
  • CFM
    38 cfm
  • Disc Sander Type
    Vertical
  • Exhaust Type
    Side
  • Free Speed
    6000 rpm
  • Handle Throttle Style
    Lever & Thumb
  • Horsepower
    1 HP
  • Includes
    Spindle Wrenches
  • Maximum Speed
    6000 rpm
  • Style
    Lever Throttle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)