Motion
1292L
1292L
Mi Item #02491912
MFR #1292L
Price$1,207.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1292L
Mi Item #02491912
MFR #1292L

Mfr description
1292L POLISHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,207.38/each

Specifications

Dimensions

  • Arbor Size
    5/8 in to 11 in
  • Hose Size
    3/8 in
  • Overall Length
    7.2 in

Details

  • Air Inlet
    1/4 in
  • CFM
    38 cfm
  • Free Speed
    3000 rpm
  • Horsepower
    1 HP
  • Style
    Lever Throttle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)