Motion
1420
Air Drill or Driver - Not Reversible, Inline Handle, Chuck Size 1/4 in, 6 mm, Horsepower 0.33 hp, 2600 rpm Maximum Speed
Mi Item #02491942
MFR #1420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Not Reversible, Inline Handle, Chuck Size 1/4 in, 6 mm, Horsepower 0.33 hp, 2600 rpm Maximum Speed
Mi Item #02491942
MFR #1420

Mfr description
1420 DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/4 in, 6 mm
  • Inlet Size
    1/4 NPT in
  • Overall Length
    8.3 in
  • Tool Weight
    1.2 lb

Details

  • Air Consumption
    12 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Handle Style
    Inline
  • Horsepower
    0.33 hp
  • Maximum Speed
    2600 rpm
  • Power Rating
    0.33 hp
  • Reversible
    Not Reversible
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)