Motion
SDR10P3R3

SIOUX TOOLS
SDR10P3R3

Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 10 mm, 3/8 in, Horsepower 1.0 hp, 300 rpm Maximum Speed
MI ITEM #02491949
MFR #SDR10P3R3
List Price$701.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10P3R3

Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 10 mm, 3/8 in, Horsepower 1.0 hp, 300 rpm Maximum Speed
MI ITEM #02491949
MFR #SDR10P3R3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$701.52/each for your price

Overview

Mfr description
SDR10P3R3 DRILL (1449ESR)
  • Trigger start
  • Three-jaw chuck and key
  • Comfort grip

Specifications

  • Chuck Size
    3/8 in, 10 mm
  • Horsepower
    1.0 hp
  • Air Pressure
    90 psi
  • Handle Style
    Pistol Grip
  • Power Rating
    1 hp
  • Maximum Speed
    300 rpm
  • Variable Speed
    Variable Speed Not Included
  • Air Consumption
    30 cfm
  • Reversible
    Reversible
  • Chuck Style
    Keyed
  • Inlet size
    1/4 NPT in
  • Overall Length
    8.6 in
  • Tool Weight
    3.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text