1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
1465-1/2
D-Handle Air Drill - Non-Reversible, Chuck Size 1/2 in, Horsepower 1.20 hp, 1000 rpm Maximum Speed
MI ITEM #
02491979
MFR #
1465-1/2
Price
$1,541.44
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
SIOUX TOOLS 1465-1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
1465-1/2
D-Handle Air Drill - Non-Reversible, Chuck Size 1/2 in, Horsepower 1.20 hp, 1000 rpm Maximum Speed
MI ITEM #
02491979
MFR #
1465-1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,541.44
/each
Qty
Add to Cart
Specifications
Dimensions
Chuck Size
1/2 in
Details
Horsepower
1.20 hp
Maximum Speed
1000 rpm
Power Rating
1.20 hp
Reversible
Non-Reversible
Speed
1000 rpm
Variable Speed
Variable Speed
Overview
Mfr description
1465-1/2 DRILL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought