Overview
Mfr description
1816 SAW BLADES 6IN X 6T 5 PER PK
Specifications
- Cutting MaterialBi-Metal
- Shape DesignStandard/Straight Back
- Length6 in
- Cutting Edge TypeToothed
- Tpi6
- Finish CoatingUncoated
- Shank TypeUniversal Shank
- Series1300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data