Motion
1AM1551B

SIOUX TOOLS
1AM1551B

Air Drill or Driver - Not Reversible, Inline Handle, Horsepower 0.33 hp, 2800 rpm Maximum Speed
MI ITEM #02492047
MFR #1AM1551B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
1AM1551B

Air Drill or Driver - Not Reversible, Inline Handle, Horsepower 0.33 hp, 2800 rpm Maximum Speed
MI ITEM #02492047
MFR #1AM1551B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AM1551 DRILL

Specifications

  • Horsepower
    0.33 hp
  • Air Pressure
    90 psi
  • Handle Style
    Inline
  • Power Rating
    0.33 hp
  • Maximum Speed
    2800 rpm
  • Variable Speed
    Variable Speed Not Included
  • Air Consumption
    12 cfm
  • Reversible
    Not Reversible
  • Inlet size
    1/4 NPT in
  • Overall Length
    9.7 in
  • Tool Weight
    1-1/2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text