Motion
2S2105Q
Air Drill or Driver - Not Reversible, Z-Handle Handle, Chuck Size 1/4 in, 1000 rpm Maximum Speed
MI ITEM #02492524
MFR #2S2105Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Not Reversible, Z-Handle Handle, Chuck Size 1/4 in, 1000 rpm Maximum Speed
MI ITEM #02492524
MFR #2S2105Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2S2105Q SCREWDRIVER

Specifications

  • Chuck Size
    1/4 in
  • Air Pressure
    90 psi
  • Handle Style
    Z-Handle
  • Maximum Speed
    1000 rpm
  • Variable Speed
    Variable Speed Not Included
  • Air Consumption
    16 cfm
  • Reversible
    Not Reversible
  • Clutch Adjustability
    Adjustable Clutch
  • Inlet size
    1/4 NPT in
  • Overall Length
    5.8 in
  • Tool Weight
    2.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text