Motion
3A1140
Right Angle Drill - Non-Reversible, Chuck Size 1/2 in, Horsepower 1.20 hp, 360 rpm Maximum Speed
MI ITEM #02492591
MFR #3A1140
List Price$2,543.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Drill - Non-Reversible, Chuck Size 1/2 in, Horsepower 1.20 hp, 360 rpm Maximum Speed
MI ITEM #02492591
MFR #3A1140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,543.61/each for your price

Overview

Mfr description
3A1140 DRILL

Specifications

  • Chuck Size
    1/2 in
  • Horsepower
    1.20 hp
  • Power Rating
    1.20 hp
  • Maximum Speed
    360 rpm
  • Variable Speed
    Variable Speed
  • Air Consumption
    30 scfm
  • Reversible
    Non-Reversible
  • Speed
    360 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text