Motion
3P1140
Air Drill Driver - Signature Series, Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 360 rpm Maximum Speed
Mi Item #02492606
MFR #3P1140
Price$1,780.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Signature Series, Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 360 rpm Maximum Speed
Mi Item #02492606
MFR #3P1140

Mfr description
3P1140 DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,780.05/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Hose Size
    0.3750 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    8.8000 in
  • Tool Weight
    5.0 lbs, 2.30 kg

Details

  • Air Consumption
    33 scfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyed
  • Handle Style
    Pistol Grip
  • Material
    Aluminum
  • Maximum Speed
    360 rpm
  • Power Rating
    1.2 hp
  • Reversible
    Not Reversible
  • Series
    Signature Series
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)