Motion
3P1640
Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, Horsepower 1.0 hp, 2650 rpm Maximum Speed
MI ITEM #02492614
MFR #3P1640
List Price$1,608.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, Horsepower 1.0 hp, 2650 rpm Maximum Speed
MI ITEM #02492614
MFR #3P1640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,608.25/each for your price

Overview

Mfr description
3P1640 DRILL

Specifications

  • Chuck Size
    1/2 in, 13 mm
  • Horsepower
    1.0 hp
  • Air Pressure
    90 psi
  • Handle Style
    Pistol Grip
  • Power Rating
    1 hp
  • Maximum Speed
    2650 rpm
  • Variable Speed
    Variable Speed Not Included
  • Air Consumption
    33 cfm
  • Reversible
    Not Reversible
  • Chuck Style
    Keyed
  • Inlet size
    1/4 NPT in
  • Overall Length
    7-1/2 in
  • Tool Weight
    4.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought