Motion
3T1530
Air Drill or Driver - Not Reversible, T-Handle Handle, Chuck Size 10 mm, 3/8 in, Horsepower 1.0 hp, 2150 rpm Maximum Speed
MI ITEM #02492632
MFR #3T1530
List Price$1,450.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Not Reversible, T-Handle Handle, Chuck Size 10 mm, 3/8 in, Horsepower 1.0 hp, 2150 rpm Maximum Speed
MI ITEM #02492632
MFR #3T1530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,450.76/each for your price

Overview

Mfr description
3T1530 DRILL

Specifications

  • Chuck Size
    3/8 in, 10 mm
  • Horsepower
    1.0 hp
  • Air Pressure
    90 psi
  • Handle Style
    T-Handle
  • Power Rating
    1 hp
  • Maximum Speed
    2150 rpm
  • Variable Speed
    Variable Speed Not Included
  • Air Consumption
    37 cfm
  • Reversible
    Not Reversible
  • Chuck Style
    Keyed
  • Inlet size
    1/4 NPT in
  • Overall Length
    30 in
  • Tool Weight
    6.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text