1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
5007
Air Ratchet - Inline Handle, Non-Reversible, Not Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 20 ft-lb Torque, 265 rpm Max Speed
MI ITEM #
02492701
MFR #
5007
Price
$256.46
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Air Ratchets and Nutrunners
SIOUX TOOLS 5007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
5007
Air Ratchet - Inline Handle, Non-Reversible, Not Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 20 ft-lb Torque, 265 rpm Max Speed
MI ITEM #
02492701
MFR #
5007
Mfr description
5007 RATCHET WRENCH
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$256
.46
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Inlet size
1/4 in
Overall Length
6.6 in
Tool Weight
1.3 lb
Details
Air Pressure
90 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items