Motion
5266
Needle Scaler - Inline, 1 in Bore, 4000 bpm, 8.4 cfm
MI ITEM #02492755
MFR #5266
List Price$466.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Scaler - Inline, 1 in Bore, 4000 bpm, 8.4 cfm
MI ITEM #02492755
MFR #5266

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$466.80/each for your price

Overview

Mfr description
5266 SCALER
  • Lever throttle
  • Hardened steel barrel and piston
  • Bore diameter: 1.0" (25 mm)
  • Weight 5.7 lbs (2.6 kg)
  • Length: 16.1" (409 mm)
  • Air inlet size: 1/4” NPT
  • Recommended hose size: 3/8" (10 mm)
  • Includes: 19 needles 0.12" (3 mm) dia x 7" (180 mm) long

Specifications

  • Handle Style
    Inline
  • Bore Diameter
    1 in
  • Air Pressure
    90 psi
  • Impact Rate
    4000 bpm
  • Inlet size
    1/4 in
  • Air Consumption
    8.4 cfm
  • Needle Diameter
    0.12 in
  • Needle Length
    7 in
  • Overall Length
    16.1 in
  • Includes Needles
    Needles Included
  • Number of Needles
    19
  • Material
    Steel
  • Power Source
    Air Hydraulic
  • Tool Weight
    5.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text