Motion
5272A
Air Hammer Drill - Pistol Grip Handle, 4800 bpm Impact Rate
MI ITEM #02492756
MFR #5272A
Price$166.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill - Pistol Grip Handle, 4800 bpm Impact Rate
MI ITEM #02492756
MFR #5272A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$166.63/each

Specifications

Dimensions

  • Inlet size
    1/4 NPT in
  • Overall Length
    5.8 in
  • Tool Weight
    3 lb

Details

  • Air Consumption
    4 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol Grip
  • Impact Rate
    4800 bpm
  • Material
    Aluminum
  • Vibration Control
    Vibration Control

Overview

Mfr description
5272A AIR HAMMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought