Motion
5274A
Air Hammer Drill - Pistol Grip Handle, 2200 bpm Impact Rate
Mi Item #02492758
MFR #5274A
Price$235.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill - Pistol Grip Handle, 2200 bpm Impact Rate
Mi Item #02492758
MFR #5274A

Mfr description
5274A RIVETER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.54/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT in
  • Overall Length
    9.3 in
  • Tool Weight
    4.7 lb

Details

  • Air Consumption
    4 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol Grip
  • Impact Rate
    2200 bpm
  • Material
    Aluminum
  • Vibration Control
    Vibration Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)