Motion
SC41011AU-N5

SIOUX TOOLS
SC41011AU-N5

Needle Scaler - Inline, 1 in Bore, 4600 bpm, 12 cfm
Mi Item #02493391
MFR #SC41011AU-N5
Price$544.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SC41011AU-N5

Needle Scaler - Inline, 1 in Bore, 4600 bpm, 12 cfm
Mi Item #02493391
MFR #SC41011AU-N5

Mfr description
SC41011AU-N5 SCALER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.04/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Inlet Size
    1/4 in
  • Overall Length
    16.8 in
  • Tool Weight
    6.3 lb

Details

  • Air Consumption
    12 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Inline
  • Impact Rate
    4600 bpm
  • Power Source
    Air Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)