Motion
SC80910AL-C

SIOUX TOOLS
SC80910AL-C

Chisel Scaler - Inline, 15/16 in Bore, 4300 bpm, 12 cfm
MI ITEM #02493392
MFR #SC80910AL-C
Your Price$549.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SC80910AL-C

Chisel Scaler - Inline, 15/16 in Bore, 4300 bpm, 12 cfm
MI ITEM #02493392
MFR #SC80910AL-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$549.95/each(List $577.44)

Overview

Mfr description
SC80910AL-C SCALER
  • Lever throttle
  • Quick release retainer
  • Adjustable needle length

Specifications

  • Handle Style
    Inline
  • Bore Diameter
    15/16 in
  • Air Pressure
    90 psi
  • Impact Rate
    4300 bpm
  • Inlet size
    1/4 in
  • Air Consumption
    12 cfm
  • Overall Length
    15 in
  • Power Source
    Air Hydraulic
  • Tool Weight
    4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text