Motion
0382304
Airframe Spherical Plain Bearing - 0.2500 in Bore, 0.6600 in OD, 0.343 in Inner Ring Width, Open, Aerospace Grade
Mi Item #02493446
MFR #0382304
Price$122.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Spherical Plain Bearing - 0.2500 in Bore, 0.6600 in OD, 0.343 in Inner Ring Width, Open, Aerospace Grade
Mi Item #02493446
MFR #0382304

Mfr description
0382304 SPHERICAL PLAIN BEARING
  • The outer ring is swaged over the ball to provide maximum race to ball conformity
  • Chamfered outer race for staking the housing over the bearing
  • Swaged self-lubricating bearing allow for misalignment and high load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.343 in
  • Maximum PV Value
    50000
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    0.2500 in
  • Outside Diameter  
    0.6600 in
  • Overall Width
    0.3430 in
  • Weight
    0.02 lbs

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    Stainless Steel
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Grade
    Aerospace
  • Inner Ring Material
    Stainless Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Manufacturer Upc Number
    637400371388
  • Operating Temperature Range
    -65 TO 325 °F
  • Outer Ring Material
    CRES 17-4PH, AMS 5643, HRC 28 min.
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    3320 lbf
  • Radial Static Load Capacity
    6040 lbf
  • Series
    Fibriloid®
  • Standards Met
    SAE-AS81820, MS14101, MS14105
  • Type Of Bearing
    Spherical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)