Motion
BSD 4090 CGA

SKF
BSD 4090 CGA

Ball Thrust Bearing - Single-Direction, 40 mm Bore, 90 mm OD, 20 mm Width
Mi Item #02493831
MFR #BSD 4090 CGA
Price$1,327.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSD 4090 CGA

Ball Thrust Bearing - Single-Direction, 40 mm Bore, 90 mm OD, 20 mm Width
Mi Item #02493831
MFR #BSD 4090 CGA

Mfr description
BSD 4090 CGA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,327.24/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    90 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    1.43 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Nylon
  • Coating
    Uncoated
  • Dynamic Load Capacity
    14388 lbf
  • Manufacturer Product Page
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    64 kN
  • Series
    BSD
  • Static Load Capacity
    38218 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316570515176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)