Motion
7030A5TRDULP4
Duplex Angular Contact Bearing - 150 mm Bore, 225 mm OD, 35 mm Width, Open
Mi Item #02493842
MFR #7030A5TRDULP4
Price$17,350.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - 150 mm Bore, 225 mm OD, 35 mm Width, Open
Mi Item #02493842
MFR #7030A5TRDULP4

Mfr description
7030A5TRDULP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,350.57/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    225 mm
  • Overall Height
    70 mm
  • Overall Width  
    35 mm
  • Weight
    18.34 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7030A5TRDULP4
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625206
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)